{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 125 mm | |
Length L | 64 mm | |
Width B | 22 mm | |
Height H | 38.5 mm | |
suitable for colour code | HOLEX geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 312980 125 | |
EAN / GTIN | 2050001692313 | |
Manufacturer number | 398533020600 | |
Manufacturer/responsible person | BISON-CHUCKS S.A., ul. Myśliwska 13, 15-569 BIAŁYSTOK, Poland |