• The item cannot be ordered due to missing prices.

Heavy-duty chuck with security function, HSK-A 100, ⌀ D1: 12mm

Article no.: 305560 12

Select article variation and quantity

⌀ D1 (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 5
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter HSK-A 100
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 99 mm
Collet outer ⌀ D 40 mm
Clamping force up to 430 Nm
Suitable C-hook (pin) spanner No. 628400 40/42
Type of product Heavy-duty chuck

Identification & Classification

Article number 305560 12
EAN / GTIN 4062406261245
Manufacturer number 305560 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Shanks hard turned (smooth cutting action).
  • Very high clamping force prolongs tool life and improves surface quality.
  • Centred tool clamping with optimum concentricity.
  • Integral length adjustment screw.
  • Internal coolant feed.

Advantage:

HB (Weldon) flat provides quick and easy protection against the milling cutter pulling out. Positive connection between the milling cutter and arbor. Compact vibration-optimised contour.

Application:

For clamping tools with parallel shank and HB flat. Ideally suited for heavy-duty machining (HPC, TPC).

Supplied with:

Clamping nut.

Optional extras:

Coolant tube No. 309880.

Warning:

Intended use
  • For clamping tools with plain shank and HB flat in machine tools.
  • The clamped tool must exhibit a h6 tolerance, be free from damage and scratches and have a minimum length as specified in the technical data.
  • Suitable for heavy-duty machining (HPC, TPC).
  • Tighten the clamping device only when it is mounted on the assembly jig and the tool is inserted.
  • Use it in the machine tool only when it is correctly tightened.
  • For work in industrial environments.
  • Use only in an enclosed system with no access from outside.
  • Use it only in accordance with the technical data.
  • After a collision with other objects, do not use again until a thorough check has been performed.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not clamp workpieces.
  • Not to be struck with a hammer.
  • Clamp the tool only when the clamping device is installed in the machine.
  • Do not make any unauthorised changes or modifications to it.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Services & product advisors

Sign in to your Account

Login

Your contact person
To shopping cart