{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 2.2 mm | |
Main application | P | |
Cutting conditions | continuous | |
Corner radius | 0.2 mm | |
Type | CU7033 | |
Coating | uncoated | |
Tool material | Cermet | |
Feed f in steel < 900 N/mm2 | 0.07 mm/rev. | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Indexable insert profile | right-hand | |
Type of product | Indexable insert for grooving |
Article number | 273350 2,2 | |
EAN / GTIN | 4045197143426 | |
Manufacturer number | 273350 2,2 | |
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |