Cut-resistant arm protection 11-250, Length: 40cm

Article no.: 094582 40
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
579 pieces in stock

Select article variation and quantity

Length (cm) Price per 1 Piece (incl. VAT)

Availability

  • Glove characteristics: Levnedsmiddelcertificering
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Levnedsmiddelcertificering
EN 388 2X42B
Clothing standard Oeko-Tex Standard 100
Cut protection class B
Application reusable
Backing material HPPE
Colour black
Length 10 mm
Scope of application All-round
Weight 18.5 g
Contents 1
Type of product Arm cut-protection

Identification & Classification

Article number 094582 40
EAN / GTIN 10076490450813
Manufacturer/responsible person Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com

Description

Version:

HyFlex® 11-250 16 inch wide. With thumb hole. Suitable for contact with food.

Standard:

EN 388; EN ISO 21420

Supplied with:

1 pc. arm protection.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart