{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Glove characteristics | Levnedsmiddelcertificering; Suitable for touch screens; Suitable for touch screens | |
| electrostatic characteristic | ESD tested according to EN 16350 | |
| Clothing standard | Oeko-Tex Standard 100 | |
| EN 388 | 3X42C | |
| Backing material | HPPE, fibreglass, PA, elastane, carbon | |
| Coating | Aqua polymer Xtra Grip foam | |
| Coating variant | The palms of the hands | |
| Scope of application | All-round | |
| Colour | blue / black | |
| Weight | 58 g | |
| Application | reusable | |
| Cut protection class | C | |
| Type of product | Cut-resistant gloves |
| Article number | 094462 9 | |
| EAN / GTIN | 4048612120262 | |
| Manufacturer number | 6004809 | |
| Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |