{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
EU shoe size | 34 | |
Protection class | OB | |
electrostatic characteristic | EGB/ESD | |
Characteristics | resistant to fuel | |
Type of product | Clog |
Article number | 092955 34 | |
EAN / GTIN | 4042035978080 | |
Manufacturer number | 4050 GR.34 | |
Manufacturer/responsible person | Abeba Spezialschuh-Ausstatter GmbH, Schlackenbergstraße 5, 66386 SANKT INGBERT, Germany, www.abeba.com |