{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Protection class | S2 | |
Material of protective toe-cap | Komposit | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
Characteristic of the sole | Rebound sole | |
EU shoe size | 44 | |
Type of product | Safety shoes |
Article number | 092491 44 | |
EAN / GTIN | 4044348635797 | |
Manufacturer number | CP 4380 ESD NB 44 | |
Manufacturer/responsible person | Louis Steitz Secura GmbH & Co. KG, Vorstadt 40, 67292 KIRCHHEIMBOLANDEN, Germany, www.steitzsecura.de |