Shoe, black/red Safety shoe Move One, ESD, S1P, EU shoe size: 36

Article no.: 092081 36
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
69 pieces in stock

Select article variation and quantity

EU shoe size Price per 1 Pair (incl. VAT)

Availability

  • Protection class: S1P
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Move
Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Komposit
Puncture resistance Tekstil
electrostatic characteristic EGB/ESD
EU shoe size 36
Colour black/red
Type of product Safety shoes

Identification & Classification

Article number 092081 36
EAN / GTIN 4062406724016
Manufacturer number 092081 36
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The HOLEX Move One safety shoe combines comfort with a modern and sporty design. The material is lightweight and not waterproof. It is also very robust against damage and dirt.
  • Upper material made from abrasion-resistant Oxford and hardened TPU.
  • Sandwich-mesh functional lining.
  • Outer sole PU/TPU, black.
  • Protection against electrostatic discharge (ESD).
  • Insole made of mesh and PU foam.

Standard:

EN ISO 20345:2011 S1P SRC. ASTM F2413-18.

Note:

See accessories for foot protection for suitable HOLEX shoelaces No. 092867 125, 092868 125, 092869 125 and HOLEX insoles No. 092844 36-48.
Shoes with original insole not tested in accordance with DGUV Rule 112-191.

Shoes with the Secosol® insole system, tested and certified. Shoes with this insole system comply with the applicable requirements of Annex A of DIN EN ISO 20345:2022 for Type 1. This means they comply with the requirements in Annex 2 of DGUV Rule 112-191 / 112-991 (BGR 191), Section 4.2.1.

Then check the electrostatic properties.

Warning:

Intended use
  • Protects foot from physical hazards.
  • Suitable for working with components that produce electrostatic hazards.
  • This information must be made available to the wearer of the shoes and to the manufacturer of the orthopaedic insole.

Reasonably foreseeable misuse
  • Do not remove the puncture-resistant insole and toe cap from the shoe.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart