• The item cannot be ordered due to missing prices.

Polo shirt OXFORD, navy, Unisex size: XL

Article no.: 090691 XL
Size guide

Size chart trousers / overalls

HELLY HANSEN® Our useful size chart will show you which sizes you have to pay attention to for brand HELLY HANSEN®

Men's size
Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 84 72 90 78
44 38 46 C44 88 76 94 79
46 40 48 C46 92 80 98 80
48 42 50 C48 96 84 102 81
50 44 52 C50 100 88 106 82
52 46 54 C52 104 92 110 83
54 48 56 C54 108 96 114 84
56 50 58 C56 112 100 118 85
58 52 60 C58 116 104 122 86
60 54 62 C60 120 108 1126 87
62 56 64 C62 124 112 130 88
64 58 66 C64 128 116 134 88

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Fabric composition: 100% cotton
  • Material weight / fabric density: 210
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series OXFORD
Fabric composition 100% cotton
Material weight / fabric density 210 g/m2
Washing 40 °C coloureds
Colour navy
Unisex size XL
Type of product Polo shirt

Identification & Classification

Article number 090691 XL
EAN / GTIN 7040054329033
Manufacturer number 79025_590-XL
Manufacturer/responsible person Helly Hansen Deutschland GmbH, Balanstr. 73, 81541 MÜNCHEN, Germany

Description

Version:

The Oxford range from Helly Hansen offers high-quality lightweight work clothing. The modern design of the collection is impressive.
Modern polo shirt with high-contrast flat-lock seams of 100% cotton.
  • Soft and comfortable.
  • 3-Button strip.
  • Slot.
  • Gentle to the skin.

Downloads & documents

Services & product advisors

Sign in to your Account

Login

Your contact person
To shopping cart