This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shelf, galvanised 1994 mm

Article no.: 992223 1994
  • Shelf load capacity / maximum distributed shelf load (on metal): 400
  • Shelf thickness: 40
  • Material: galvanised

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 400 kg
Shelf thickness 40 mm
Material galvanised
Width 1,994 mm
Depth 500 mm
Shelf load capacity 400 kg
Application range Wide-span racking
Type of product Storage shelf

Identification numbers & Classifications

Article number 992223 1994
Manufacturer number 6670800

Description

Version:

Storage shelf galvanised with rows of slots at the front and rear for insertion of dividers. Slot spacing 41 mm.

Suitable for:

Wide-span racking No. 992200992207.

Supplied with:

Storage shelf levels made up of 2 storage shelves with 2 longitudinal cross beams.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart