This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pallet add-on rack 3600 mm

Article no.: 992425 3600
  • Shelf load capacity / maximum distributed shelf load (on metal): 3,000
  • To take pallets with load capacity: 1,000
  • Height adjustment interval: 50
  • Type of installation: Plug-in racking

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 3,000 kg
To take pallets with load capacity 1,000 kg
Height adjustment interval 50 mm
Type of installation Plug-in racking
Height 3,600 mm
Width 2,700 mm
Depth 1,100 mm
Compartment width 2,700 mm
Cross beam height 110 mm
lower compartment height 1,500 mm
Number of longitudinal cross beams 4
Number of storage level 2
maximum bay load 6,000 kg
Application range Pallet racking
Type of product Pallet racking

Identification numbers & Classifications

Article number 992425 3600
Manufacturer number 6690013

Description

Version:

Pallet racking made of cold-rolled high-strength steel profile frame. High stiffness of the frame due to special design: Bolted to a sturdy framework with horizontal and diagonal struts. Longitudinal crossbeams with welded-on 5-hook suspension brackets for a positive and frictional connection with rack supports. Including floor anchors.
Stile, profile width 100 mm, cross beam height 110 mm.

Standard:

DIN EN 15635, DGUV rule 108-007

Supplied with:

Basic rack: 2 profile frames, longitudinal cross beams, 8 floor anchors, 2 safe working load signs.
Extension rack: 1 profile frame, longitudinal cross beams, 4 floor anchors.

Colour:

Stiles galvanised, beams RAL 5010 gentian blue powder-coated.

Note:

  • On uneven floors we recommend additional shim plates.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.
  • Suitable for earthquake zone 1 without additional static calculations.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart