{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Product name attribute | Height 110 mm | |
Cross-beam length | 2,700 mm | |
Load capacity per pair | 3,100 kg | |
Application range | Rack | |
Type of product | Cross beam / cross rail |
Article number | 992485 2700 | |
Manufacturer number | 335120 |