{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Material | galvanised | |
Product name attribute | for racking width 2700 mm | |
Mesh height | 2,500 mm | |
suitable for racking bay width | 2,700 mm | |
Application range | Pallet racking | |
Type of product | Mesh back panel |
Article number | 992542 2500 | |
Manufacturer number | 6690922 |