This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cordless impact wrench / driver 71150464

Article no.: 074000 71150464

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Fein type E 12 V
Manufacturer's designation ASCD 12-150 W8
Number of rechargeable batteries contained 0
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Battery voltage 12 V
maximum torque 135 Nm
maximum screw ⌀ (8.8 - 12.9) M14
Number of impacts 0 min-1 - 3,600 min-1
Tool arbor drive profile External square drive
Tool arbor size 3/8 in
Weight 0.85 kg
maximum vibration to EN 14.5 m/s2
typical application Strong
Suitable for material Steel
Type of product Impact wrench

Identification numbers & Classifications

Article number 074000 71150464
Manufacturer number 71150464000

Description

Version:

Powerful cordless impact wrench with brushless motor and torque adjustment in 6 steps. Robust all-metal impact drive and ergonomic handling thanks to soft-grip coating.
  • 3/8 inch square drive socket.
  • 135 Nm maximum torque.

Advantage:

Electronic torque adjustment in 6 steps.

Supplied with:

Version without battery and without charger, including L-BOXX.
Without battery and without charger, with carrying case.

Note:

See No. 073851073866 for suitable batteries, chargers and starter sets.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart