Cordless pipe cutter C12PC/0

Article no.: 078218 C12PC/0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation C12PC-0
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 12 V
Speed range 0 min-1 - 500 min-1
maximum pipe ⌀ copper 12 mm - 28 mm
Weight 1.5 kg
maximum vibration to EN < 2.5 m/s2
Special features LED
Power supply Rechargeable battery-powered
Type of product Pipe cutters

Identification numbers & Classifications

Article number 078218 C12PC/0
EAN / GTIN 4002395236374
Manufacturer number 4933411920

Description

Version:

Compact cordless pipe cutter with stainless cutting head. Automatic adaptation to the pipe ⌀. Quick cutting, e.g. cuts 15 mm ⌀ copper pipe in less than 3 seconds. Overall width 40 mm, minimum wall clearance 40 mm. Supplied without batteries and charger.
Pipe cutter for copper pipes ⌀ 12 – 28 mm.

Note:

Batteries can be found from No. 073814.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart