This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Attachment sling LOOP SEP 40 kN 1,35 m

Article no.: 098134 1,35

Product details

Technical Data

Weight 0.62 kg
Length 1.35 m
Type of product Attachment sling

Identification numbers & Classifications

Article number 098134 1,35
Manufacturer number L-0396-1,35

Description

Version:

LOOP SEP 40 kN. Stop sling with steel carabiner, especially suitable for use across sharp edges. Very robust, thanks to the high 40 kN strength of the polyester belt and sheathing by cut-resistant special fibres.

Standard:

EN 354; EN 566; EN 795

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart