Pair of gloves MASTER FIT

Article no.: 094302
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from 4,58 €
  • from 12
    from 3,82 €
Do you want to order more than one article? To quick entry
on request
Deliverable
148,633 pieces in stock
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: DMF-free; Suitable for allergy sufferers; Suitable for touch screens
  • Knitted technology: 15G

Description

Version:

MASTER FIT fitters gloves. With innovative water-based PU nitrile coating for the utmost demands regarding precision, flexibility and touch sensitivity in dry working environments. Finely structured surface on the palm of the hand due to complex finishing process. Suitable for touch screens, allowing smartphone and other touch screens to be operated without removing the gloves. Long life through very high abrasion resistance. DMF-free and Öko-Tex certified.

Standard:

EN 388, EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Suitable products

From the same series "MASTER FIT"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart