This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Disposable gloves pack 7-S

Article no.: 094786 7-S
  • Glove characteristics: free of latex; DMF-free; Suitable for allergy sufferers
  • EN 374: Type B (JKPT)
  • Protection class: Protection against bacteriological risks according to EN 374
  • Standard/regulation: EN 374

Product details

Technical Data

Glove characteristics free of latex; DMF-free; Suitable for allergy sufferers
EN 374 Type B (JKPT)
Resistance to chemicals JKPT
Material Nitrile
Protection class Protection against bacteriological risks according to EN 374
Backing material Nitrile
Coating variant No coating
Thickness 0.1 mm
Length 240 mm
Contents 100
Weight 5 g
Colour blue
Application range Precision
Glove size 7
Standard/regulation EN 374
AQL 1.5
Application disposable
Protection category Category III
Type of glove Disposable glove
Type of product Disposable glove

Identification numbers & Classifications

Article number 094786 7-S

Description

Version:

Disposable nitrile gloves with structured fingertips. Powder-free. AQL 1.5 (EN 374-2). Dispenser box 100 pieces.
Disposable gloves set in dispenser. Category III.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart