Shoe, black/orange uvex 2, S3

Article no.: 092135
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
34 pieces in stock
  • electrostatic characteristic: EGB/ESD

Description

Version:

Lightweight and flexible safety shoe. Suitable for wearers allergic to chromium. Width 11.
  • Distance Mesh lining material.
  • 100 % metal-free uvex xenova® toecap.
  • Two-layer PU sole with TPU inserts with the best damping characteristics.
  • PU overcap to protect the upper material, for significantly longer working life.
  • Virtually seamless design to avoid pressure points.
  • ESD security.

Safety shoes of hydrophobic, fully grained smooth leather and elastic laces with quick fastening. With non-metallic penetration-resistant insert.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Suitable products

From the same series "uvex 2"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart