This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lace-up boots, black LAURENZO Mid ESD, S3

Article no.: 092253
  • electrostatic characteristic: EGB/ESD

Description

Version:

LAURENZO ESD safety shoe of the ELTEN safety-grip series.
  • Uppers material of sturdy cowhide.
  • Breathable textile liner.
  • Closed, padded tongue.
  • ESD PRO black full-size comfort insole.
  • Rough profile SAFETY-GRIP PU/PU sole.
  • PU overcap to protect the uppers materials.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 36 – 50.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart