Test frame 90°, rectangular shape accuracy 00

Article no.: 431730
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
  • Standard: DIN 875; DIN 876/00
  • Test certificate: Manufacturer’s test certificate

Description

Version:

For material, accuracy standards and options see No. 430300; 430400. The four all-round narrow 90° surfaces of the square are precision diamond lapped to DIN 876. Right angle tolerances to DIN 875.

Application:

For checking 90° angles in horizontal and vertical planes.

Supplied with:

Transport packaging

Note:

Delivery excluded. Granite reference squares in square shape up to 1000 mm on request. Granite reference squares in rectangular shape up to 2000 mm on request.
Wooden box or flight case available on request at an additional charge.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart