Solid carbide dovetail milling cutter Form D 60° TiAlN

Article no.: 208031
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
14 pieces in stock
  • Tool material: Solid carbide
  • Standard: DIN 1833
  • Tolerance nominal ⌀: js14
  • Type: N
  • Direction of infeed: horizontal

Description

Version:

With new high-performance coating for very long tool life.
Angular tolerance ±8 arc minutes.

Note:

Successor product to No. 208038.
For milling dovetails in tool making and machine building.
Feed at 50 % fz until full engagement.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ js14 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart