• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

GARANT Softcut® HSI close pitch 50/6 mm

Article no.: 214908 50/6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
41 pieces in stock
  • Setting angle κ: 90
  • Milling application: Corner milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 50 mm
Number of cutting edges Z 6
Shank type with bore
Setting angle κ 90 degrees
Milling application Corner milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum cutting depth ap max 6 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 22 mm
suitable indexable insert SO.. 0836..
Pack of insert screws 219863 (8IP; 2.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 214908 50/6
EAN / GTIN 4045197674661

Description

Version:

Wear-resistant heat-treated steel with corrosion-inhibiting coating. Precise indexable insert seating by use of appropriate torque. Wide and close tooth pitches for individual milling strategies.

Application:

Particularly suitable for machines with lower drive power and for machining at greater depths and small entry diameters.

Note:

To use all 4 cutting edges, the insert must always be turned in the direction shown (anticlockwise).
Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 8IP.
For exact 90° corners, select ap = 6 mm.

Downloads & documents

Suitable products

Spare parts

Inserts

From the same series "Softcut®"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart