This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Electrician’s fold-away knife 80

Article no.: 844610 80

Product details

Technical Data

overall length 120 mm
Weight 85 g
Type of product Cable knife

Identification numbers & Classifications

Article number 844610 80
Manufacturer number 16 20 50 SB

Description

Version:

Universal fold-away knife for everyday use.
Ergonomic handle made of robust and impact-resistant plastic. Sturdy blade made of stainless steel.
Thanks to the eye at the end, the knife can also be attached to a fastener/support.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart