This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

IMPAKTOR bit for Phillips, 1/4 inch E 6.3

Article no.: 674120

Description

Version:

Selected steel quality, hardening technique, production process, and special geometries lead to outstanding results with IMPACT screwdrivers. In connection with the diamond coating (significantly reduces cam-out forces) and the torsion zone, working lives up to 5 times longer than standard bits are achieved.

Application:

Due to their rotational impact function, IMPACT screwdrivers generate a number of peak forces, which “normal bits” cannot withstand over the long term. IMPAKTOR bits are specially designed for use in impact screwdrivers and, depending on the drive, increase the working life of the bits to several times the life of conventional standard bits.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart