Article no.: 308297

Shrink-fit chuck with cooling channel bores and strengthened walls HSK-A 63 A = 120

on request
Deliverable
13 pieces in stock
Price
from 
€326.60
plus VAT at the current rate Prices plus delivery costs
Brand: GARANT
Arbor standard: ISO 12164-1
Arbor standard: DIN 69893
Shape: A
Balance quality G at rotational speed: G 2.5 at 25,000 rpm
Concentricity: ≤ 3 µm
Machining strategy: HSC
Machining strategy: HPC

Information

  • Arbor standard: ISO 12164-1
  • Arbor standard: DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3 µm

Description

Version:

  • High-temperature steel.
  • Integral tool length adjustment, adjustment track 10 mm.
  • For HSS and carbide.
  • Shanks hard turned (for smooth running!).
  • With Balluffchip bore
  • Bead-blasted
  • With cooling channel bores, tapped for plugging.

Advantage:

Optimised design. Vibration-damping effect, better workpiece surface finish, protects spindle and tool.

Application:

For clamping tools with parallel shank to h6 tolerance. Suitable for inductive, contact and hot-air shrink units.

Optional extras:

Shrink−fit chuck adaptors No. 302410302416. Shrink-fit units, accessories No. 354210 − 304755.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
To shopping cart