• Please note that the navigation structure for the Machining section has been revised. If you had filters set for the previous categories Mono-machining and Modular-machining, please check the newly set filters.
Article no.: 301145

Milling head arbor tapered SK 50 A = 400

on request
Deliverable
17 pieces in stock
Price
from 
811,90 €
plus VAT at the current rate Prices plus delivery costs
Brand: GARANT
Standard: DIN 6357
Arbor standard: ISO 7388-1
Shape: A
Balance quality G at rotational speed: G 6.3 at 8,000 rpm
Concentricity: ≤ 6 µm
Machining strategy: HPC
Vibration: damped

Information

  • Standard: DIN 6357
  • Arbor standard: ISO 7388-1
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Concentricity: ≤ 6 µm

Description

Version:

  • Shank, spigot, and all contact surfaces are ground at the collar.
  • With Balluffchip bore.
  • Larger collar contact face.
  • Vibration damped version, arbor with vibration-damping core.

Vibration damped version, arbor with vibration-damping core.

Advantage:

Significantly lower tendency to vibrate. Considerable increase in feed rate.

Supplied with:

Cutter lock screw and drive dog.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840. Milling cutter lock screws No. 309860; 309861.

Note:

Further sizes on request.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

To shopping cart