Article no.: 301103

High-Performance milling head arbor vibration-damped, cylindrical with cooling channel bores SK 50 A = 200

on request
Deliverable
4 pieces in stock
Price
from 
4.694,30 €
plus VAT at the current rate Prices plus delivery costs
Brand: GARANT
Standard: DIN 6357
Arbor standard: ISO 7388-1
Shape: AD
Balance quality G at rotational speed: G 6.3 at 8,000 rpm
Concentricity: ≤ 5 µm
Machining strategy: HPC
Vibration: damped

Information

  • Standard: DIN 6357
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Concentricity: ≤ 5 µm

Description

Version:

  • Shank, spigot, and all contact surfaces are ground at the collar.
  • With Balluffchip bore.
  • Larger collar contact face.
  • Vibration damped version, arbor with vibration-damping core.

Advantage:

The heavy metal core specially matched to the arbors gives optimum machining results even with long overhangs:
  • Saves time, because allows use of the maximum machining parameters.
  • Smooth running and thus perfect surface quality results.
  • Saves costs, because tool life is increased.
  • Less vibrational stress on the machine headstock.

Supplied with:

Cutter lock screw and drive dog.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840. Milling cutter lock screws No. 309860; 309861.

Note:

Balance quality G 6.3 dependent on the maximum operating speed.
Further sizes on request.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

To shopping cart