Article no.: 305434

ER collet chuck HSK-A 63 A = 130

on request
Deliverable
76 pieces in stock
Price
from 
€111.32
plus VAT at the current rate Prices plus delivery costs
Brand: HOLEX
Arbor standard: ISO 12164-1
Arbor standard: DIN 69882-6
Arbor standard: DIN 69893
Shape: A
Balance quality G at rotational speed: G 6.3 at 20,000 rpm
Concentricity: ≤ 3 µm
Machining strategy: HSC

Information

  • Arbor standard: ISO 12164-1
  • Arbor standard: DIN 69882-6
  • Arbor standard: DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 20,000 rpm

Description

Version:

With Balluffchip bore.
  • All shanks hard turned (for smooth running!).
  • Through bored (without adjustment screw).
  • HSK mating faces machined.

Application:

For clamping tools with plain shanks in ER collets to DIN 6499 − Form A and B.

Supplied with:

Coated High-Speed clamping nut.

Optional extras:

Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, ER collets No. 308881309434, ER chuck key No. 309680 or 613300.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

To shopping cart