This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Marking needle 3 mm

Article no.: 358758 3

Product details

Technical Data

Type 1560MLN
L1 53.5 mm
L2 0.2 mm
Radius R1 1 mm
⌀ D1 3 mm
suitable for 358752
Type of product Engraving and marking needles

Identification numbers & Classifications

Article number 358758 3
Manufacturer number 550476

Description

Version:

The greater the eccentricity L2, the heavier the marking. Rule of thumb for a well-defined legend: feed rate (mm/min) × 10 = spindle speed (rpm).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart