This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Fall prevention safety harness set HIGH-BAY

Article no.: 098178

Product details

Technical Data

Weight 3.12 kg
Max. working height 11 m
Type of product Safety harness set

Identification numbers & Classifications

Article number 098178
Manufacturer number SET-023-1

Description

Version:

HIGH-BAY. Safety harness set consisting of:
  • 1 × ARG 30 safety harness
  • 1 × OVAL LINK 8 VA
  • 1 × MARK 1 PLUS abseiling device
  • 1 × COLBAG storage bag
  • 1 × safety rope

Application:

High-bay warehouse, rescue, special forces.

Standard:

EN 363

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart