Clear visor ArcShield

Article no.: 097836
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
39 pieces in stock

Description

Version:

Electric arc visor of protection class 2, with black chinstrap. Tinted glass for improved colour recognition. For use when working on electrical installations or the power supply, where there exists an electric arc hazard (ATVP protection level 14 cal/cm3). The visor has a helmet attachment and can be attached to electrician’s safety helmets using the adapter No. 097831.

Standard:

EN 166; EN 170; GSET29:2011 and ANSI

Suitable for:

Safety helmet No. 097807

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart