Self-levelling rotation laser GRL 400H

Article no.: 468495 400H
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Product details

Technical Data

Error limit ±0.08 mm/m
Manufacturer's designation GRL 400H
IP Index of Protection IP 56
Power supply Battery-powered
Number of batteries contained 3
Article no of the battery / rechargeable battery fitted 081551 LR20; 081551 6LR61
Laser class 2
Colour of the laser red
Range 20 m
Range with receiver 400 m
Levelling range ±5 degrees
Levelling time 15 s
Speed 600 min-1
Threaded socket for stand 5/8 UNC in
Length 183 mm
Width 170 mm
Height 188 mm
Weight 2 kg
Type of product Rotation laser

Identification numbers & Classifications

Article number 468495 400H
EAN / GTIN 3165140604406
Manufacturer number 061599403U

Description

Version:

Self-levelling rotation laser for outdoor use. Quick, precise and simple levelling of the laser lines. Anti-drift system prevents levelling errors due to vibration or shaking.

Function:

IP56: Protected against strong jets of water, and against temporary flooding and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Laser receiver, dipstick, building stand, user manual, carrying case.
2 pcs. battery LR20 1.5 V and 1 pc. 9 V block battery.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart