Cordless drill/driver 71132264

Article no.: 070205 71132264
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Fein type E 18 V

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Fein type E 18 V
Manufacturer's designation ABS 18Q Select
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design Brushless motor
maximum torque soft 32 Nm
maximum torque hard 60 Nm
maximum speed 1st speed 450 min-1
maximum speed 2nd speed 2,000 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 50 mm
Weight 3.7 kg
maximum vibration to EN <2.5 m/s2
typical application Strong
Suitable for material wood; Steel
Type of product Drill/driver
USP1 18V, 2-speed
USP2 Quick-release chuck clamping range 1.5-13, in a carrying case

Identification numbers & Classifications

Article number 070205 71132264
EAN / GTIN 4014586887203
Manufacturer number 71132264000

Description

Version:

2 and 4 speed cordless drill/driver
  • For precise drilling and screwdriving results.
  • Electronic speed control for smooth, safe starts to drilling and screw driving; reversible.
  • Sturdy metal gearbox for long working life.
  • Good weight balance and ergonomics with softgrip inserts for non-tiring continuous work.
  • Maximum work progress with AMPShare 18V ProCore rechargeable batteries: COOLPACK 2.0 technology provides 135% longer battery life. State-of-the-art cell technology and intelligent battery management provide 87% more power than conventional batteries.
2-speed cordless impact drill / driver with brushless motor.
  • Low-maintenance, POWER-Drive EC motor with high torque, and overload protection.
  • Mechanical stage torque setting, adjustable in 22 steps, additional drilling step.
  • For precise drilling and screwdriving results.
  • Electronic speed control for smooth, safe starts to drilling and screw driving; reversible.
  • Sturdy metal gearbox for long working life.
  • Good weight balance and ergonomics with softgrip inserts for non-tiring continuous work.
  • Li-ion batteries with high current capability, single-cell monitoring, and capacity display.

Advantage:

Mechanical torque setting.

Supplied with:

Supplied with battery and charger.
Supplied with drill chuck, belt clip and transport case. Without battery and without charger.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart