{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Material | PVC hose, three-layer with polyester fibre reinforcement | |
maximum operating pressure | 20 bar | |
Hose external ⌀ | 20 mm | |
Hose internal ⌀ | 13 mm | |
Hose length | 50 m | |
Colour | blue transparent | |
Temperature range | -15 °C - 60 °C | |
Foodstuffs approved (VO/2011) | yes |
Article number | 080043 13 | |
Manufacturer number | 080043 13 |