• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves HyFlex® 11-738

Article no.: 094567
  • Cut protection class: C

Description

Version:

HyFlex® 11-738. FORTIX™ technology provides reinforcement at the thumb joint, thus prolonging the service life of the cut-resistant gloves. The coating of water-based PU and nitrile provides a good grip, therefore the gloves are particularly suitable for handling sheet glass and other sharp-edged and slightly oily components.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart