This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Hook and loop fastener backing pad DynaMaze ⌀ 150 mm 22290

Article no.: 079690 22290

Product details

Technical Data

External ⌀ 150 mm
Height 10 mm
Manufacturer's designation 22290
Type of product Backing pad

Identification numbers & Classifications

Article number 079690 22290
Manufacturer number 22290

Description

Version:

New DynaMaze hook and loop fastener backing pad with innovative dust channel arrangement and 6 holes for optimum extraction. ⌀ 150 mm, height 10 mm.
For 5/16 inch machine drive sockets.

Suitable for:

Orbital sanders No. 079655 and 079656.

Note:

Not suitable for non-woven velour-backed abrasive discs No. 566902556950.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart