• The item cannot be ordered due to missing prices.

KOMET® M03Speed micro-adjustable drilling head

Article no.: 238370
  • Shank: ABS
  • Use for drilling: Cross-drilling; convex; oblique exit
  • Through-coolant: yes

Description

Version:

  • Dynamic balance in the slide for highest speeds.
  • Modular system structure.
  • Fine adjustment without additional clamping.
  • With ABS® connection for highest changeover accuracy.
  • Quick rough adjustment by adjusting the lathe tool.
  • Internal coolant supply directed to the cutting edge.
  • Smallest adjustment steps in the µm range, within a fine adjustment range of 0.25 - 0.6 mm on the ⌀, depending on the turning range.
  • Fine adjustment steps of 0.002 mm per graduation in ⌀.
  • High resolution ensures problem-free adjustment / readability without a vernier.

Note:

Additional insert holders, e.g. for reverse machining and with other angles = 15°, 30°, 45° etc. available on short lead times.
Please order change-over adapters, cartridges, and indexable inserts separately.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart