This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

SEKR 1203 AFTN UNI

Article no.: 213911 UNI

Product details

Technical Data

ISO code indexable insert SEKR 1203 AFTN
Type UNI
Grade HB720
Tool material Carbide
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213911 UNI

Application Table

Alu > 10% Si
N
450
Steel < 500 N/mm²
P
280
Steel < 750 N/mm²
P
270
Steel < 900 N/mm²
P
240
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
120
Steel < 55 HRC
H
60
Steel < 60 HRC
H
40
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
230
INOX > 900 N/mm²
M
170
Ti > 850 N/mm²
S
45
GG(G)
K
150
CuZn
N
400
Graphite, GRP, CRP
N
Uni
 
wet maximum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart