This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Drill thread milling cutter 1.5×D TiAlN

Article no.: 139510
  • Thread type: M; M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Description

Version:

Corrected thread profile for milling exact internal threads (be sure to provide stable clamping conditions).
Incorporating a countersink profile for a 90° countersink.
A stronger core diameter, two narrow geometrically optimised chip flutes and a special drill point result in good chip formation and low cutting pressure.

Advantage:

Drilling, countersinking and thread milling all with a single tool!

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart