• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

The new HOLEX LED lamps

A complete range for the most diverse applications: work lamps, floodlights, torches, head lamps, inspection lamps, workshop lamps

HOLEX LED lights impress with their excellent light output and virtually unlimited working life

The new generation of HOLEX lamps & lights offer an impressive combination of the latest LED technology with outstanding light output performance and virtually unlimited working life (approx. 100,000 hours).

  • Outstanding light output performance
  • Virtually unlimited working life (approx. 100,000 hours)

Special features of HOLEX LED lights at a glance

  • True colour LED with high CRI value (> 95) for optimum recognition of colour matching.
  • Focussable lamp head for bundled and concentrated illumination between 10° and 80°.
  • Even, neutral illumination.
  • Practical pocket clip and push-button.

Bright, natural light guarantees precise colour recognition

The CRI value gives information about the brilliance of the light. Work lamps like the HOLEX lamps with a high CRI value ensure true reproduction of colour without any blue tinge and with natural colour saturation. Absolutely reliable and precise colour recognition guaranteed!
Thus HOLEX lamps are the perfect companion for everyone who has to rely on their eyes under poor or variable lighting conditions, such as electricians, quality inspectors and industrial workers.

  • Bright and remarkably natural light without blue tinge
  • Reliable and precise colour recognition
  • For poor or variable lighting conditions

Colour temperature: Daylight increases the quality of work

The high CRI values and optimised colour temperature of HOLEX work lamps offer light that is not only specially bright but also remarkably natural.

The colour temperature is measured in Kelvin (K), and indicates whether an LED lamp emits warm or cold light – the higher the Kelvin value, the colder the light. The colour temperatures of HOLEX LED lamps lie in the range of daylight (approx. 5,700–7,000 K). This guarantees even and neutral illumination and creates ideal conditions for exact colour matching and the recognition of painting defects and the like. By using an optimum work light, defects such as polishing faults, defective weld seams etc. can be detected even during the course of work and time-intensive and costly rework can be avoided.

  • Even and neutral illumination
  • Precise colour recognition avoids reworking

HOLEX work lights light up every working day with practical functions

SIMPLY CLEVER: YOUR WORK IN THE BEST LIGHT.

  • Cleverly variable:
    Dimmable work lights for every application.
  • Cleverly bright:
    Energy-efficient LED technology for a long service life.
  • Cleverly sustainable:
    Rechargeable battery technology instead of disposable batteries.

Individual advice

We support you in selecting the right lights for your application.
Contact us now

Direct purchase

Sign in to your Account

To shopping cart