• The item cannot be ordered due to missing prices.

Slotted divider for drawer width 914 mm, 54 U, for drawer front height: 100/125mm

Article no.: 960510 100/125

Select article variation and quantity

for drawer front height (mm) Price per Piece (incl. VAT)

Availability

  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Height 75 mm
Divider unit 1 unit = 17 mm
suitable for drawer front height 100/125 mm
suitable for drawers width 914 mm
suitable for drawers width in units 54 E
suitable for drawers depth 610 mm
suitable for drawer depth in units 36E
Material Painted sheet metal RAL 7035 light grey
Fixing to the floor of the drawer Assembly with screws No. 960530
Type of product Slotted divider

Identification & Classification

Article number 960510 100/125
EAN / GTIN 4045197333377
Manufacturer number 960510 100/125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The dividers match the outer shell heights of the drawers. Lateral slots at intervals of 17:17 mm for further division using plain dividers. Dividers are screwed to the bottom of the drawer. For screws see No. 960530.
Paint finish RAL 7035 light grey.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart