• The item cannot be ordered due to missing prices.

PrecisionBit for Phillips, 1/4 inch C 6.3, Cross-head size / overall length: 0/25mm

Article no.: 675281 0/25
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Cross-head size / overall length (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PrecisionBits
Standard DIN ISO 1173
Cross-head size 0
overall length 25 mm
Drive profile Screwdriver for Phillips
Bit hexagon shank C 6,3
Type of product Bit tool

Identification & Classification

Article number 675281 0/25
EAN / GTIN 7610733211296
Manufacturer number C6.190/0

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Distinctive elasticity and toughness combined with high hardness for a long tool life. High precision drive bits for perfect seating in the screw head and “Anti-cam-out”. The “Nanotech” colour coating is both a colour code and an attractive anti-rust protection.

Application:

For Phillips cross-head screws to DIN 3128 and DIN ISO 2351-2.

Standard:

DIN ISO 1173.

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart