• The item cannot be ordered due to missing prices.

Electronics screwdriver for Pozidriv ESD, Cross-head size: 0

Article no.: 669910 0

Select article variation and quantity

Cross-head size Price per Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 1555 PZ ESD Micro
Cross-head size 0
electrostatic characteristic EGB/ESD
for screw ⌀ up to 2 mm
Blade length 60 mm
overall length 157 mm
Drive profile Pozidriv screwdriver
Type of product Screwdriver

Identification & Classification

Article number 669910 0
EAN / GTIN 4013288039149
Manufacturer number 05030115001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of high-quality tool steel, surface matt chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Application:

For work on electronic components in areas where there is a static electricity hazard.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart