• The item cannot be ordered due to missing prices.

Screwdriver socket, for Torx®, 1/4 inch long, Torx® profile: TX25

Article no.: 631780 TX25

Select article variation and quantity

Torx® profile Price per Piece (incl. VAT)

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX25
Square drive 1/4 in
Profile size A 4.4 mm
⌀ drive end 12 mm
Length 100 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification & Classification

Article number 631780 TX25
EAN / GTIN 4045197382214
Manufacturer number 631780 TX25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square drive socket with bore to DIN 3120-D 6.3.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart