This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/4 inch square drive 39-piece

Article no.: 630300

Select article variation and quantity

Type Set price 39 Piece (incl. VAT)

Availability

  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-13
  • Width across flats range, hexagon wrenches: 3-8
  • Degree of fill of a drawer in units: 5×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 39
Square drive 1/4 in
Width across flats range, hexagon sockets 4-13 mm
Width across flats range, hexagon wrenches 3-8 mm
Packaging ABS plastic box with quick release fastener.
Length 255 mm
Width 145 mm
Height 45 mm
Drive profile Hexagon socket; Hexagon socket; Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws
Degree of fill of a drawer in units 5×10
Type of product Socket spanner

Identification & Classification

Article number 630300
Manufacturer number 630300
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
System box of virtually indestructible ABS plastic with integral hinges and innovative, easy-to-use snap fastener. All tools are held securely for easy access in a specially moulded PUR foam insert.

Application:

For hexagon head screws / nuts with thread M2 − M8
and for hexagon socket head screws with thread M4 − M10.
For Phillips and Pozidriv screws with thread M2 − M6, slot-head screws with thread M2 − M4
and for internal TORX® screws with thread M2.5 − M8.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Socket single hexagon: 12 pcs. No. 631029 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
Hexagon BITS C 6.3 with retainer ring: 5 pcs. similar to No. 675240 size 3; 4; 5; 6; 8
BITS for Phillips C6.3: 3 pcs. No. 675310 size 1; 2; 3
Pozidriv BIT C 6.3: 1 pc. No. 675320 size 2
Slot-head BITS C 6.3: 4 pcs. No. 675250
size 3; 4; 5.5; 6.5
BITS for Torx® C 6.3: 8 pcs. No. 675340
size TX8; TX9; TX10; TX15; TX20; TX25; TX30; TX40
Holder for bits: 1 pc. similar to
No. 676800 size 4/4
Spinner handle: 1 pc. No. 632830
Extensions: 2 pcs. No. 632430
size 50; 100
Universal joint: 1 pc. No. 633530
Ratchet: 1 pc. No. 632030
Presented in: ABS plastic box with quick release fastener.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart