• The item cannot be ordered due to missing prices.

Mini-linishing belt ⌀ 90×100 mm, SC-BF, Grit equivalent: 100

Article no.: 568561 100

Select article variation and quantity

Grit equivalent Price per Piece (incl. VAT)

Availability

  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit equivalent 100
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt ⌀ 90 mm
Linishing belt width 100 mm
Linishing belt length 289 mm
Manufacturer's designation SC-BF
Version A coarse
Colour brown
Type of product Linishing belt

Identification & Classification

Article number 568561 100
EAN / GTIN 4001895524561
Manufacturer number 7100219069
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Mini linishing belts ⌀ 90×100 mm (289×100 mm).
Fleece mini-linishing belts for blending in, matting and finishing.
With film backing, for light-duty use on all backing rollers.

Application:

For use on surface grinding and burnishing machines with backing rollers No. 568570568577 (mounting bore ⌀ 19 mm). Maximum speed 5000 rpm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart