• The item cannot be ordered due to missing prices.

GARANT Master Uni cutting disc extra thin, steel, stainless steel, Disc ⌀: 125mm

Article no.: 563240 125
New product
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece

Select article variation and quantity

Disc ⌀ (mm) Price per Piece (incl. VAT)

Availability

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 125 mm
Disc thickness 1 mm
Bore ⌀ 22.23 mm
recommended approach angle 90 degrees
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Cutting disc

Identification & Classification

Article number 563240 125
EAN / GTIN 4069515040259
Manufacturer number 563240 125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

Self-sharpening ceramic grit (CER) and the newly developed high-performance bonding system permit grinding performance that is many times better, long-lasting aggressive performance and extremely cool grinding compared to conventional cutting discs (A).
  • Very high productivity thanks to very quick separating cuts.
  • Optimum balance between extremely soft cutting behaviour with very low application force and very long service life.
  • Specification: CER60Q-BF.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart