• The item cannot be ordered due to missing prices.

Measuring sleeve for thread gauge/″No Go” plug gauge for MultiCheck Digital, For threads: 2-10

Article no.: 486512 2-10

Select article variation and quantity

For threads Price per Piece (incl. VAT)

Availability

  • Thread type: MF

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type MF
Thread M14×0.5 6g
Usable length 55 mm
Overall length 58.5 mm
Diameter 15 mm
Material 1.4305
Type of product Protective sleeve

Identification & Classification

Article number 486512 2-10
EAN / GTIN 4046122634484
Manufacturer number 229747
Manufacturer/responsible person Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de

Description

Suitable for:

Base unit 486511 size 2-10/protective sleeve No. 486515 size M2 to M10.

Suitable for:

Thread size: M2; M3; M4; M5; M6; M8; M10

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart