{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Series | Softcut® | |
| Interface position | on the machine; on the workpiece | |
| Holder type | Plain shank | |
| Holder version | metric | |
| Holder size, metric | 16 mm | |
| Shank diameter DS | 16 mm | |
| Cutter diameter min. Dc | 16 mm | |
| Cutter diameter max. Dc | 16 mm | |
| Neck diameter D1 | 13 mm | |
| Setting angle | 90 degrees | |
| Relief angle | 12 degrees | |
| Plunge angle max. α | 10.5 degrees | |
| Ramp distance Lp | 1.6 mm | |
| Number of cutters peripheral side Z | 2 | |
| Tool exchange | PowerCard | |
| Shank type | Plain shank | |
| Spacing of the cutters | unequal spacing | |
| Interface | joint 1; joint 2 | |
| Gauge length A | 50 mm | |
| Overall length L | 140 mm | |
| Cutting direction | right-hand cutting | |
| Machining method | circular milling (round milling); countersinking (plunge milling); drilling into solid material | |
| Machining strategy | MTC | |
| Type of product | End / face mill | |
| Content | single part |
| Article number | 215407 16/2 | |
| EAN / GTIN | 4069515038508 | |
| Manufacturer number | 215407 16/2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |